Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEM003L-20
Zoro # G509843303
Free Shipping & Returns
$3,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Number of Speeds 1
- Chain Length 21 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEM003L-20
- Zoro # G509843303
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 21 ft |
Lifting Hook Opening Width | 29/32 in |
Body Width | 11 1/2 in |
Mfr. Warranty Length | 5 yr |
Body Length | 11 1/2 in |
Controller Cord Length | 8 3/16 ft |
Minimum Retracted Length | 11 19/32 in |
Maximum Lifting Length | 20 ft |
Body Depth | 7 29/32 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 6-Wheel, 3600 lb., 30x72" (NB6W-3072-6PY)
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- US CARGO CONTROL Strap Winder (SW5000)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-10)
- JET 1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1, 1/2 ton, 15 ft, 115/230V (121150)
- Harrington Lifting Equipment