Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEM003L-15
Zoro # G909833812
product price: $2,961.99
/ea
Free Shipping & Returns
$2,961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Number of Speeds 1
- Chain Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEM003L-15
- Zoro # G909833812
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 16 ft |
Mfr. Warranty Length | 5 yr |
Body Depth | 7 29/32 in |
Body Width | 11 1/2 in |
Minimum Retracted Length | 11 19/32 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 8 3/16 ft |
Lifting Hook Opening Width | 29/32 in |
Body Length | 11 1/2 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Ring, Surface, PK12 (4HXF1)
- DAYTON Wheel, Hard Rubber (W-042)
- CROSBY Latch Kit, Steel, 5-3/16 in., 1-1/2 in. (1096704)
- LITTLE GIANT Wagon Truck, 36x72, Lip Deck, 2000 lb. (CH-3672-12P)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP030C-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- STARKE Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted, Grey (STK0526-15)
- Harrington Hoists