Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEM003L-10
Zoro # G209843320
Free Shipping & Returns
$2,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Number of Speeds 1
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEM003L-10
- Zoro # G209843320
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 11 ft |
Minimum Retracted Length | 11 19/32 in |
Body Width | 11 1/2 in |
Body Depth | 7 29/32 in |
Lifting Hook Opening Width | 29/32 in |
Maximum Lifting Length | 10 ft |
Controller Cord Length | 8 3/16 ft |
Body Length | 11 1/2 in |
Mfr. Warranty Length | 5 yr |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- VESTIL Arm Link Bracket (07-016-021)
- BUYERS PRODUCTS 4 Inch x 27 Foot Winch Strap With Flat Hook - 15,000 Pound Capacity (1903070)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020C-L-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-20)
- Harrington Lifting Equipment