Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # MRQ010SD
Zoro # G709833852
product price: $6,290.99
/ea
Free Shipping & Returns
$6,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards ANSI/ASME B30.11, ANSI/ASME B30.17, ANSI/ASME B30.2
- Trolley Speed 13/80 fpm
- Number of Speeds 2
- Mfr. Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # MRQ010SD
- Zoro # G709833852
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Mfr. Warranty Length | 2 yr |
Trolley Wheel Diameter | 3 7/10 in |
For Max. Beam Flange Width | 6 1/32 in |
For Minimum Beam Height | 5 3/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Radius Curve | 31 1/2 in |
Details
Phase | 3 |
Standards | ANSI/ASME B30.11, ANSI/ASME B30.17, ANSI/ASME B30.2 |
Trolley Speed | 13/80 fpm |
Number of Speeds | 2 |
Item | Motorized Trolley |
Maximum Load Capacity | 2,000 lb |
Headroom to Connecting Shaft | 2 in |
Trolley Frame Material | Steel |
For Beam Shape | Flat, Tapered |
Headroom to Mounting Point | 2 in |
Compatible Series | MR2Q |
Trolley Wheel Material | Steel |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, Nylon (BBS12NSG)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 75' per Square Pail (T0143526)
- ZORO SELECT Rope, 100ft, Wht, 580lb., Nylon (338-WA)
- ZORO SELECT Solid Wheel, Centipede, 8-3/16" Dia. (53CM76)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- CM Electric Chain Hoist, 115V AC, 1 hp (4222NH)
- Harrington Lifting Equipment