Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # MR2010L
Zoro # G209843412
product price: $6,348.99
/ea
Free Shipping & Returns
$6,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards ASME
- Trolley Speed 40 fpm
- Number of Speeds 1
- Trolley Wheel Diameter 3 37/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # MR2010L
- Zoro # G209843412
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Diameter | 3 37/50 in |
For Min. Beam Flange Width | 2 9/32 in |
For Minimum Beam Height | 5 3/32 in |
Mfr. Warranty Length | 2 yr |
Minimum Radius Curve | 31 1/2 in |
For Max. Beam Flange Width | 5 in |
Details
Phase | 3 |
Standards | ASME |
Trolley Speed | 40 fpm |
Number of Speeds | 1 |
Item | Motorized Trolley |
Compatible Series | MR |
Maximum Load Capacity | 2,000 lb |
Headroom to Connecting Shaft | 2 in |
Trolley Wheel Material | Steel |
Headroom to Mounting Point | 2 in |
For Beam Shape | Flat, Tapered |
Trolley Frame Material | Steel |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1540 lb. (GB 128/20K-BB0.5)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.944 BRK2)
- ERICKSON 1"X25Ft 3000 lb Ratchet Strap Bulk Yellow (51326)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700872CF)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- Harrington Hoists