Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # MR050L
Zoro # G609833747
product price: $7,118.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$7,118.99
Free 30-Day Returns
Key Features
- Phase 3
- Standards ASME
- Trolley Speed 40 fpm
- Number of Speeds 1
- Mfr. Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # MR050L
- Zoro # G609833747
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Mfr. Warranty Length | 2 yr |
For Min. Beam Flange Width | 3 15/16 in |
For Minimum Beam Height | 5 11/16 in |
Trolley Wheel Diameter | 5 51/100 in |
Minimum Radius Curve | 70 9/10 in |
For Max. Beam Flange Width | 7 in |
Details
Phase | 3 |
Standards | ASME |
Item | Motorized Trolley |
Trolley Speed | 40 fpm |
Number of Speeds | 1 |
Compatible Series | MR |
Maximum Load Capacity | 10,000 lb |
Trolley Frame Material | Steel |
Trolley Wheel Material | Steel |
Headroom to Mounting Point | 3 13/32 in |
For Beam Shape | Flat, Tapered |
Headroom to Connecting Shaft | 3 13/32 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- ROYAL BASKET TRUCKS Corner Bumper Kit, Black, 4/set, PK4 (G00-BKX-BMK)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-10)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- Harrington Hoists