Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # MR020L
Zoro # G209843405
product price: $6,702.99
/ea
Free Shipping & Returns
$6,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards ASME
- Trolley Speed 40 fpm
- Number of Speeds 1
- Trolley Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # MR020L
- Zoro # G209843405
- Country of Origin Japan
- Category Electric Hoists
Dimensions
For Min. Beam Flange Width | 3 7/32 in |
For Max. Beam Flange Width | 6 1/32 in |
Trolley Wheel Diameter | 4 33/100 in |
Mfr. Warranty Length | 2 yr |
For Minimum Beam Height | 4 29/32 in |
Minimum Radius Curve | 31 1/2 in |
Details
Phase | 3 |
Standards | ASME |
Item | Motorized Trolley |
Trolley Speed | 40 fpm |
Number of Speeds | 1 |
Trolley Frame Material | Steel |
Maximum Load Capacity | 4,000 lb |
For Beam Shape | Flat, Tapered |
Headroom to Connecting Shaft | 2 13/32 in |
Trolley Wheel Material | Steel |
Headroom to Mounting Point | 2 13/32 in |
Compatible Series | MR |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Heavy-Duty, 6" Wheel Dia. (416P26)
- ZORO SELECT Nursery Truck, Pneumatic Wheel, 36x24 (GTEPT24368PN-83T)
- RAD SPORTZ RAD Sportz 83-DT5002 1003 Kayak & Canoe Lift Hoist for Garage - 125 lbs (83-DT5002)
- US CARGO CONTROL 72" L-Track- Black (AT72BL)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP030C-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- DEMAG Electric Chain Hoist, 275 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 1-125 1/1 H2.8 V9.6/2.4 230/60)
- Harrington Lifting Equipment