Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # MR010L-FG
Zoro # G709843332
Free Shipping & Returns
$5,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards ASME
- Trolley Speed 40 fpm
- Number of Speeds 1
- Compatible Series MR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # MR010L-FG
- Zoro # G709843332
- Country of Origin Japan
- Category Electric Hoists
Dimensions
For Max. Beam Flange Width | 5 in |
Mfr. Warranty Length | 2 yr |
For Minimum Beam Height | 5 3/32 in |
Minimum Radius Curve | 31 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
Trolley Wheel Diameter | 3 37/50 in |
Details
Phase | 3 |
Standards | ASME |
Item | Motorized Trolley |
Trolley Speed | 40 fpm |
Number of Speeds | 1 |
Compatible Series | MR |
Trolley Wheel Material | Steel |
Headroom to Connecting Shaft | 2 in |
Headroom to Mounting Point | 2 in |
Trolley Frame Material | Steel |
For Beam Shape | Flat, Tapered |
Maximum Load Capacity | 2,000 lb |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTEX COPORATION Liftex Pro-Edge 1inW 4'L 2 Ply Eye & Eye Poly Web Sling Twisted Eyes (TE291X4PD)
- CURT Orange Cargo Strap w/J-Hooks, 16 ft., PK2 (83026)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123636SL-Y)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E20B4W5C1P6)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- Harrington Electric Hoists