Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EMP005C-60
Zoro # G309843404
product price: $6,419.99
/ea
Free Shipping & Returns
$6,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Chain Length 121 1/2 ft
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EMP005C-60
- Zoro # G309843404
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 121 1/2 ft |
Body Depth | 9 13/32 in |
Body Length | 11 1/2 in |
Body Width | 11 1/2 in |
Mfr. Warranty Length | 5 yr |
Maximum Lifting Length | 60 ft |
Minimum Radius Curve | 43 5/16 in |
Controller Cord Length | 8 3/16 ft |
Lifting Hook Opening Width | 29/32 in |
Minimum Retracted Length | 14 5/16 in |
For Max. Beam Flange Width | 4 in |
For Minimum Beam Height | 3 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E10B4AC1P6)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE63)
- DAYTON Swivel Caster (NOB-2)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 7 ft L, 8400 lb Cap (EN90X7)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ005SD-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 230V, Yellow (NERP005LD-10 / 230v)
- Harrington Hoists