Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EMP005C-20
Zoro # G509843310
product price: $4,156.99
/ea
Free Shipping & Returns
$4,156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Chain Length 42 ft
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EMP005C-20
- Zoro # G509843310
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 42 ft |
For Max. Beam Flange Width | 4 in |
Minimum Radius Curve | 43 5/16 in |
Body Depth | 9 13/32 in |
Maximum Lifting Length | 20 ft |
Mfr. Warranty Length | 5 yr |
Controller Cord Length | 8 3/16 ft |
Lifting Hook Opening Width | 29/32 in |
Body Length | 11 1/2 in |
For Minimum Beam Height | 3 1/2 in |
Minimum Retracted Length | 14 5/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Width | 11 1/2 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102164-D4)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (AC55-2148)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER005L-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Push Trolley, 460V, Yellow (EQP003SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- STARKE Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted, Grey (SBH2550-10)
- Harrington Electric Hoists