Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EMP005C-10
Zoro # G009833804
product price: $3,549.99
/ea
Free Shipping & Returns
$3,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Chain Length 22 ft
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EMP005C-10
- Zoro # G009833804
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 22 ft |
Body Depth | 9 13/32 in |
Body Width | 11 1/2 in |
For Minimum Beam Height | 3 1/2 in |
Body Length | 11 1/2 in |
Minimum Retracted Length | 14 5/16 in |
For Max. Beam Flange Width | 4 in |
Controller Cord Length | 8 3/16 ft |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 29/32 in |
Mfr. Warranty Length | 5 yr |
Minimum Radius Curve | 43 5/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- DAYTON Chain, Grade 30, 1/4 Size, 20 ft., 1300 lb. (1DJT9)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- DAYTON Drum Grab, 2000 lb (29PH21)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010L-L-20)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER050L-10)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- STARKE Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted, Grey (SBH2550-10)
- Harrington Lifting Equipment