Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EMP003L-60
Zoro # G009833729
product price: $5,023.99
/ea
Free Shipping & Returns
$5,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Chain Length 61 ft
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EMP003L-60
- Zoro # G009833729
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 61 ft |
Body Length | 11 1/2 in |
Controller Cord Length | 8 3/16 ft |
Mfr. Warranty Length | 5 yr |
Maximum Lifting Length | 60 ft |
Body Depth | 7 29/32 in |
Minimum Retracted Length | 12 3/16 in |
For Minimum Beam Height | 3 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Width | 11 1/2 in |
For Max. Beam Flange Width | 4 in |
Lifting Hook Opening Width | 29/32 in |
Minimum Radius Curve | 43 5/16 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16 AB1)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE1802NFX12)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER050L-10)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- BISON LIFTING EQUIPMENT 5 Ton 3 Phase, 2-Spd Elctrc Chain Hoist W/ Motor Trolley, 20Ft, 230v/460v (HHBD05SK-02D + WPC05D)
- Harrington Lifting Equipment