Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EMP003L-20
Zoro # G409843335
Free Shipping & Returns
$3,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Number of Speeds 1
- Chain Length 21 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EMP003L-20
- Zoro # G409843335
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 21 ft |
For Min. Beam Flange Width | 2 9/32 in |
Body Length | 11 1/2 in |
Controller Cord Length | 8 3/16 ft |
Minimum Radius Curve | 43 5/16 in |
Body Width | 11 1/2 in |
For Minimum Beam Height | 3 1/2 in |
For Max. Beam Flange Width | 4 in |
Lifting Hook Opening Width | 29/32 in |
Minimum Retracted Length | 12 3/16 in |
Body Depth | 7 29/32 in |
Mfr. Warranty Length | 5 yr |
Maximum Lifting Length | 20 ft |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Pneumtc Tires (DC30080S)
- TMI Strip Door Hardware, 3 ft., Steel (999-00074)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Rigid (400K52)
- COSCO Tri-Step Ldr Pltfrm 225# (11-744-CBW2)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP010L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-15)
- Harrington Lifting Equipment