Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EMP003L-15
Zoro # G009843339
Free Shipping & Returns
$3,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Number of Speeds 1
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EMP003L-15
- Zoro # G009843339
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 16 ft |
Body Width | 11 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Retracted Length | 12 3/16 in |
Body Length | 11 1/2 in |
For Max. Beam Flange Width | 4 in |
Controller Cord Length | 8 3/16 ft |
Mfr. Warranty Length | 5 yr |
Body Depth | 7 29/32 in |
Maximum Lifting Length | 15 ft |
Minimum Radius Curve | 43 5/16 in |
Lifting Hook Opening Width | 29/32 in |
For Minimum Beam Height | 3 1/2 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Articulated Ladder-Ratchet Levelers, Al (15417-801)
- ULTRATECH Drum Containment System, 53" L (2384)
- BULLDOG WINCH Tree Saver Strap 3" x 6', 30000lb BS polyester (20033)
- KINGCORD 3/8 in. x 300 ft. White Smooth Braid Nylon Rope (300441)
- HARRINGTON Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- Harrington Lifting Equipment