Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EMP001S-60
Zoro # G109843369
Free Shipping & Returns
$4,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Number of Speeds 1
- Chain Length 61 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EMP001S-60
- Zoro # G109843369
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 61 ft |
Controller Cord Length | 8 3/16 ft |
For Min. Beam Flange Width | 2 9/32 in |
Maximum Lifting Length | 60 ft |
For Minimum Beam Height | 3 1/2 in |
Mfr. Warranty Length | 5 yr |
Body Length | 11 1/2 in |
Body Width | 11 1/2 in |
Body Depth | 7 29/32 in |
For Max. Beam Flange Width | 4 in |
Minimum Retracted Length | 12 3/16 in |
Minimum Radius Curve | 43 5/16 in |
Lifting Hook Opening Width | 29/32 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 15Ft. Lift (2208A)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 8' - 2-ply (EE2-902-08-T4)
- PEERLESS CHAIN 1/4 G70 COUPLING LK, YZ, UPC, 8153055 (8153055)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-15)
- Harrington Electric Hoists