Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EMP001S-20
Zoro # G409843366
Free Shipping & Returns
$3,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Chain Length 21 ft
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EMP001S-20
- Zoro # G409843366
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 21 ft |
Lifting Hook Opening Width | 29/32 in |
For Max. Beam Flange Width | 4 in |
Body Length | 11 1/2 in |
Maximum Lifting Length | 20 ft |
Body Depth | 7 29/32 in |
Minimum Radius Curve | 43 5/16 in |
For Min. Beam Flange Width | 2 9/32 in |
For Minimum Beam Height | 3 1/2 in |
Minimum Retracted Length | 12 3/16 in |
Controller Cord Length | 8 3/16 ft |
Body Width | 11 1/2 in |
Mfr. Warranty Length | 5 yr |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 8 ft Length, 3,200 lb Vertical Capacity (EE2-801-08)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720GRA)
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-10)
- DEMAG Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H5 V4.8/1.2 460/60)
- Harrington Electric Hoists