Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EMP001S-15
Zoro # G509833779
product price: $3,029.99
/ea
Free Shipping & Returns
$3,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Chain Length 16 ft
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EMP001S-15
- Zoro # G509833779
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 16 ft |
Mfr. Warranty Length | 5 yr |
Minimum Radius Curve | 43 5/16 in |
Minimum Retracted Length | 12 3/16 in |
For Minimum Beam Height | 3 1/2 in |
Body Width | 11 1/2 in |
Body Length | 11 1/2 in |
For Max. Beam Flange Width | 4 in |
Body Depth | 7 29/32 in |
Controller Cord Length | 8 3/16 ft |
Lifting Hook Opening Width | 29/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Maximum Lifting Length | 15 ft |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 12 ft L, 25000 lb Cap (KEN25KX12)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZF8)
- PRIME-LINE 30 in. Window Block and Tackle Sash Balance Single Pack (FA 2930)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051BK)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-20)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-10)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- Harrington Hoists