Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EMP001S-10
Zoro # G209843344
product price: $2,826.99
/ea
Free Shipping & Returns
$2,826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Chain Length 11 ft
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EMP001S-10
- Zoro # G209843344
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 11 ft |
Body Depth | 7 29/32 in |
Controller Cord Length | 8 3/16 ft |
Body Length | 11 1/2 in |
Minimum Radius Curve | 43 5/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 29/32 in |
Body Width | 11 1/2 in |
For Minimum Beam Height | 3 1/2 in |
Minimum Retracted Length | 12 3/16 in |
Maximum Lifting Length | 10 ft |
For Max. Beam Flange Width | 4 in |
Mfr. Warranty Length | 5 yr |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-AC-Y)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Silver (EE1806TFX13)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 350 lb (02-3428-236)
- COTTERMAN 120 in H Stainless Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4SSP6)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R54)
- Harrington Hoists