Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EM005C-20
Zoro # G009843353
product price: $3,918.99
/ea
Free Shipping & Returns
$3,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Number of Speeds 1
- Chain Length 42 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EM005C-20
- Zoro # G009843353
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 42 ft |
Minimum Retracted Length | 13 19/32 in |
Body Depth | 9 13/32 in |
Body Length | 11 1/2 in |
Maximum Lifting Length | 20 ft |
Mfr. Warranty Length | 5 yr |
Lifting Hook Opening Width | 1 13/32 in |
Controller Cord Length | 8 3/16 ft |
Body Width | 11 1/2 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103246)
- US CARGO CONTROL 5' Horizontal Galvanized E Track (HET5GV)
- WERNER 8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7406-4C)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 1,500 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER008L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP010SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- Harrington Hoists