Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EM005C-15
Zoro # G009843452
Free Shipping & Returns
$3,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Thermal Protection Included
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EM005C-15
- Zoro # G009843452
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 32 ft |
Body Length | 11 1/2 in |
Controller Cord Length | 8 3/16 ft |
Body Width | 11 1/2 in |
Lifting Hook Opening Width | 1 13/32 in |
Mfr. Warranty Length | 5 yr |
Minimum Retracted Length | 13 19/32 in |
Body Depth | 9 13/32 in |
Maximum Lifting Length | 15 ft |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP2448RA3B4B8AC1P6)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" WHITE (BOL-36-4.5-WT)
- RUBBERMAID COMMERCIAL Safety Strap Kit (GRFG7818L20000)
- ZORO SELECT Dock Bumper, 20x4-1/2x13 In., Rubber (26W591)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- DAYTON Electric Wire Rope Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU72)
- Harrington Electric Hoists