Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EM003L-20
Zoro # G509843358
Free Shipping & Returns
$3,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Number of Speeds 1
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EM003L-20
- Zoro # G509843358
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 21 ft |
Body Width | 11 1/2 in |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 11 19/32 in |
Body Length | 11 1/2 in |
Lifting Hook Opening Width | 1 13/32 in |
Controller Cord Length | 8 3/16 ft |
Body Depth | 7 29/32 in |
Mfr. Warranty Length | 5 yr |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 162" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 10 Steps (MVSS10EX)
- ERICKSON 1"X6Ft 1500 lb Re-Tractable Ratchet Tie Downs Black (34420)
- DAYTON Chain Roller Kit (MH4VME901G)
- HAMILTON Pneumatic Wheel 8X2.80/2.50-4 1Rb (W-8-PR-1)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER050L-10)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020C-L-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-10)
- Harrington Lifting Equipment