Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EM001S-60
Zoro # G509843365
product price: $4,277.99
/ea
Free Shipping & Returns
$4,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Chain Length 61 ft
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EM001S-60
- Zoro # G509843365
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 61 ft |
Minimum Retracted Length | 11 19/32 in |
Body Depth | 7 29/32 in |
Body Length | 11 1/2 in |
Controller Cord Length | 8 3/16 ft |
Lifting Hook Opening Width | 1 13/32 in |
Maximum Lifting Length | 60 ft |
Mfr. Warranty Length | 5 yr |
Body Width | 11 1/2 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Super Frame (JF301)
- SHOP TUFF Shop Tuff STF-105ARCP Heavy Duty Aircraft Style Rubber Wheel Chock - Set of 2 (STF-105ARCP)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- Harrington Hoists