Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # EM001S-10
Zoro # G009833828
Free Shipping & Returns
$2,636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 3
- Standards ASME, FEM, ISO, UL 1340/CSA 22.2
- Number of Speeds 1
- Chain Length 11 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EM001S-10
- Zoro # G009833828
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 11 ft |
Maximum Lifting Length | 10 ft |
Body Length | 11 1/2 in |
Body Depth | 7 29/32 in |
Lifting Hook Opening Width | 1 13/32 in |
Controller Cord Length | 8 3/16 ft |
Minimum Retracted Length | 11 19/32 in |
Mfr. Warranty Length | 5 yr |
Body Width | 11 1/2 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R3232A1E12B4C1P6)
- RUBBERMAID COMMERCIAL Swivel Caster (GRFG4608L30000)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.544 BRK2)
- INDUSCO Sling Endless Round, 4ft., Green, Enr2x4" (77800040)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- Harrington Hoists