Shop All Electric Hoists
Harrington
Electric Food Grade Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, White
Mfr # NER020L-FG-15
Zoro # G2209055
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,065.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NER020L-FG-15
- Zoro # G2209055
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 11 11/16 in |
Housing Depth | 22 5/8 in |
Housing Length | 27 7/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Controller Cord Length | 11 ft |
Body Depth | 22 5/8 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 22 19/32 in |
Body Length | 27 7/8 in |
Maximum Lifting Length | 15 ft |
Body Width | 11 11/16 in |
Lifting Hook Opening Width | 22 5/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 2.4 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230/460V AC, Headroom 22 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/16 7X19 WIRE ROPE 500'/RL, 4503210 (4503210)
- BUYERS PRODUCTS Molded Rubber Bumper - 3-1/2 x 3-1/2 x 6 Inch Tall - Set of 2 (B6000L)
- MARTIN SPROCKET & GEAR 3" X 13 1/8" End Shaft, CE6B (CE6B)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 13BF (UG13)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020C-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- BISON LIFTING EQUIPMENT 2 Ton 3 Phase, 2-Speed Electric Chain Hoist, 20 Ft 230v/460v (HHBD02SK-01D)
- Harrington Hoists