Shop All Electric Hoists
Harrington
Electric Food Grade Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, White
Mfr # NER020LD-FG-10
Zoro # G8913082
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,944.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NER020LD-FG-10
- Zoro # G8913082
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 11 11/16 in |
Housing Length | 27 7/8 in |
Housing Depth | 22 5/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Minimum Retracted Length | 22 19/32 in |
Lifting Hook Opening Width | 22 5/8 in |
Body Depth | 22 5/8 in |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 6 ft |
Maximum Lifting Length | 10 ft |
Body Width | 11 11/16 in |
Body Length | 27 7/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 2.4 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 22 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- CASTERHQ 6" Rigid Fixed Caster, 6x2 Polyurethane on Iron Wheel, 1200 Lb (HD6660R-01-PCI-V)
- ROYAL BASKET TRUCKS Drop In, 8 Bu, Blue, 1/3 Size (R08-BBX-R3N)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J819)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER005L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- HARRINGTON Electric Hoists (SEM005C-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- ELEPHANT LIFTING PRODUCTS Electric Chain Hoist, Sa Series, 1 Ton, 15 Ft Lift, Galvanized Load Chain (SA-1S-15)
- Harrington Hoists