Shop All Electric Hoists
Harrington
Electric Food Grade Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, White
Mfr # NER005L-FG-10
Zoro # G8912924
product price: $5,352.99
/ea
Free Shipping & Returns
$5,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 15 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER005L-FG-10
- Zoro # G8912924
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 8 1/2 in |
Housing Length | 22 3/8 in |
Housing Depth | 14 5/8 in |
Mfr. Warranty Length | 1 yr |
Body Length | 22 3/8 in |
Lifting Hook Opening Width | 14 5/8 in |
Minimum Retracted Length | 14 19/32 in |
Maximum Lifting Length | 10 ft |
Controller Cord Length | 6 ft |
Body Width | 8 1/2 in |
Body Depth | 14 5/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 14 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Movers Dolly, 900 lb. (8NE83)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4500 lb (14560)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14x38 Rope Clamp (N100-317)
- US CARGO CONTROL 5' Horizontal Galvanized E Track (HET5GV)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER005L-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP010SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R45)
- Harrington Electric Hoists