Shop All Electric Hoists
Harrington
Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 230V, Yellow
Mfr # NERP030CD-20 / 230v
Zoro # G9923785
product price: $6,473.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,473.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 17/3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP030CD-20 / 230v
- Zoro # G9923785
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 9 1/2 in |
Housing Length | 30 1/4 in |
Housing Width | 16 13/16 in |
Min. Radius Curve | 66 7/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Minimum Retracted Length | 32 11/16 in |
Body Depth | 9 1/2 in |
Mfr. Warranty Length | 1 yr |
For Min. Beam Flange Width | 3 7/32 in |
For Max. Beam Flange Width | 6 1/32 in |
For Minimum Beam Height | 5 13/16 in |
Trolley Wheel Diameter | 5 4/5 in |
Body Width | 16 13/16 in |
Maximum Lifting Length | 20 ft |
Body Length | 30 1/4 in |
Controller Cord Length | 16 ft |
Lifting Hook Opening Width | 1 13/16 in |
Minimum Radius Curve | 66 29/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 32 11/16 in, For Minimum Beam Height 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Nylon Load Wheel Kit (MHAC-04NG)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8D3C1P6)
- ZORO SELECT Chain Sling, 5 ft. L, SGG Sling Type (200003049)
- MAGLINER Wheel Guard Kit (301114K)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H8 V4.8/1.2 460/60)
- Harrington Electric Hoists