Shop All Electric Hoists
Harrington
Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP030C-20
Zoro # G9923216
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,407.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 3.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SNERP030C-20
- Zoro # G9923216
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Width | 16 1/2 in |
Housing Depth | 8 5/16 in |
Fits Beam Height | 6 in |
Housing Length | 26 7/8 in |
Controller Cord Length | 16 ft |
For Minimum Beam Height | 6 in |
Body Length | 26 7/8 in |
For Min. Beam Flange Width | 3 1/4 in |
Body Depth | 8 5/16 in |
Trolley Wheel Diameter | 5 4/5 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 11/16 in |
Minimum Radius Curve | 66 29/32 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Width | 16 1/2 in |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 29 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 3.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 28 13/16 in, For Minimum Beam Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- MIDWEST FASTENER 1/2" Galvanized Steel Eye & Eye Swivels (54632)
- CM Steel Top Hook Assy, for 2Z783, etc. (KRB5048U)
- SOUTHWIRE Push Cart Pull-It 3000X Andamp (56829601)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ003SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- JET 2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2, 2 ton, 20 ft, 115/230V (212000)
- Harrington Electric Hoists