Shop All Electric Hoists
Harrington
Electric Chain Hoist, 6,000 lb, 15 ft, Motorized Trolley, 115/230V, Yellow
Mfr # SNERM030C-L-15
Zoro # G9857513
product price: $7,447.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$7,447.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
- Lift Speed 3.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERM030C-L-15
- Zoro # G9857513
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 17 7/16 in |
Housing Depth | 26 in |
Manufacturers Warranty Length | 1 yr |
Housing Length | 26 15/16 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 11 ft |
For Minimum Beam Height | 5 3/16 in |
Body Width | 17 7/16 in |
For Max. Beam Flange Width | 6 3/16 in |
Minimum Retracted Length | 28 29/32 in |
Body Depth | 26 in |
Trolley Wheel Diameter | 4 23/25 in |
Mfr. Warranty Length | 1 yr |
For Min. Beam Flange Width | 3 7/32 in |
Body Length | 26 15/16 in |
Minimum Radius Curve | 39 13/32 in |
Lifting Hook Opening Width | 1 11/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 3.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 28 29/32 in, For Minimum Beam Height 5 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bottom Hook Assembly (GGS_48527)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- ZORO SELECT Mobile Tool Truck, A-Frame, 36x24 (AF-2436-PB-5PU-95)
- NITE IZE Tie-Down Strap, 18 ft. L, 1" W (CJWR18-09-R6)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP010SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- Harrington Hoists