Shop All Electric Hoists
Harrington
Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow
Mfr # NER030CD-15
Zoro # G9958611
product price: $6,572.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,572.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 17/3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER030CD-15
- Zoro # G9958611
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 30 3/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 9 1/2 in |
Housing Width | 11 11/16 in |
Body Depth | 9 1/2 in |
Minimum Retracted Length | 30 29/32 in |
Body Width | 11 11/16 in |
Controller Cord Length | 11 ft |
Lifting Hook Opening Width | 1 13/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
Body Length | 30 3/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 32 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, WNCH 16.5TI, 16500LB FRLD (68801)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-2436-2-95)
- B & P MANUFACTURING Hand Truck Extension Sleeve, 2 in H, 2in W (2002-E11)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake (LE-PO 80G-FI)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- BISON LIFTING EQUIPMENT 5 Ton Single Phase Electric Chain Hoist, 20 ft, 115/230v (HH-B050)
- Harrington Hoists