Shop All Electric Hoists
Harrington
Electric Chain Hoist, 6,000 lb, 10 ft, Push Trolley, 460V, Yellow
Mfr # NERP030CD-10 / 460v
Zoro # G9923837
product price: $6,768.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,768.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 17/3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP030CD-10 / 460v
- Zoro # G9923837
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 16 13/16 in |
Housing Depth | 9 1/2 in |
Housing Length | 30 1/4 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 66 7/8 in |
Minimum Retracted Length | 32 11/16 in |
Minimum Radius Curve | 66 29/32 in |
Controller Cord Length | 6 ft |
Trolley Wheel Diameter | 5 4/5 in |
Body Depth | 9 1/2 in |
For Min. Beam Flange Width | 3 7/32 in |
For Max. Beam Flange Width | 6 1/32 in |
Lifting Hook Opening Width | 1 13/16 in |
Body Width | 16 13/16 in |
For Minimum Beam Height | 5 13/16 in |
Maximum Lifting Length | 10 ft |
Body Length | 30 1/4 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 32 11/16 in, For Minimum Beam Height 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Yellow Ratchet Strap w/ Double J Hook (5018WH-Y)
- DAYTON Cable, 1/2 In, L 25 Ft, WLL 4560 Lb (2TAT2)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 COPR 40' (T0722006N)
- CALDWELL Forklift Boom, 7 ft, 1500 Lb (EB-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 20 ft Lift (STK0526-20-208V-3PH)
- Harrington Lifting Equipment