Shop All Electric Hoists
Harrington
Electric Chain Hoist, 6,000 lb, 10 ft, Push Trolley, 230V, Yellow
Mfr # NERP030CD-10 / 230v
Zoro # G9923803
original price:
$7,991.50
5% off
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,535.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 17/3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP030CD-10 / 230v
- Zoro # G9923803
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 16 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 9 1/2 in |
Housing Length | 30 1/4 in |
Min. Radius Curve | 66 7/8 in |
For Max. Beam Flange Width | 6 1/32 in |
Maximum Lifting Length | 10 ft |
Trolley Wheel Diameter | 5 4/5 in |
For Min. Beam Flange Width | 3 7/32 in |
Minimum Radius Curve | 66 29/32 in |
Minimum Retracted Length | 32 11/16 in |
For Minimum Beam Height | 5 13/16 in |
Controller Cord Length | 6 ft |
Body Depth | 9 1/2 in |
Lifting Hook Opening Width | 1 13/16 in |
Body Length | 30 1/4 in |
Mfr. Warranty Length | 1 yr |
Body Width | 16 13/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 32 11/16 in, For Minimum Beam Height 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb (PUC-3725)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 60 In (20T6072)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC SNATCH BLK 18000 LB (93195)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 1750 lb. (W-820-LP-3/4)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 1,500 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER008L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- Harrington Hoists