Shop All Electric Hoists
Harrington
Electric Chain Hoist, 6,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP030C-10
Zoro # G9923864
product price: $6,071.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,071.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 17 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP030C-10
- Zoro # G9923864
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 9 1/2 in |
Housing Length | 27 5/8 in |
Min. Radius Curve | 66 7/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 16 13/16 in |
Minimum Radius Curve | 66 29/32 in |
Minimum Retracted Length | 32 11/16 in |
Maximum Lifting Length | 10 ft |
For Minimum Beam Height | 5 13/16 in |
For Min. Beam Flange Width | 3 1/4 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Depth | 9 1/2 in |
Controller Cord Length | 6 ft |
Body Width | 16 13/16 in |
Trolley Wheel Diameter | 5 4/5 in |
Mfr. Warranty Length | 1 yr |
Body Length | 27 5/8 in |
Lifting Hook Opening Width | 1 13/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 17 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 32 19/32 in, For Minimum Beam Height 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2520)
- HARRINGTON Safety Latch for 6 Ton Lever Hoist (L5BA0631071)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, Yellow (EQ003SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- DEMAG Electric Chain Hoist, 275 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 1-125 1/1 H2.8 V9.6/2.4 230/60)
- Harrington Electric Hoists