Shop All Electric Hoists
Harrington
Electric Chain Hoist, 6,000 lb, 10 ft, Motorized Trolley, 115/230V, Yellow
Mfr # SNERM030C-L-10
Zoro # G9857522
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,858.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
- Lift Speed 3.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SNERM030C-L-10
- Zoro # G9857522
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 26 in |
Housing Length | 26 15/16 in |
Manufacturers Warranty Length | 1 yr |
Housing Width | 17 7/16 in |
For Minimum Beam Height | 5 3/16 in |
Body Width | 17 7/16 in |
Trolley Wheel Diameter | 4 23/25 in |
Minimum Retracted Length | 28 29/32 in |
Body Length | 26 15/16 in |
Minimum Radius Curve | 39 13/32 in |
For Max. Beam Flange Width | 6 3/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
For Min. Beam Flange Width | 3 7/32 in |
Body Depth | 26 in |
Controller Cord Length | 6 ft |
Lifting Hook Opening Width | 1 11/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 3.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 28 29/32 in, For Minimum Beam Height 5 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V25)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7991092)
- ALL-SOURCE 5-Ply x 430 Ft. Natural Cotton Twine (705883)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- Harrington Electric Hoists