Shop All Electric Hoists
Harrington
Electric Chain Hoist, 6,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow
Mfr # NER030CD-10
Zoro # G2863332
product price: $6,447.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,447.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 17/3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER030CD-10
- Zoro # G2863332
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 30 3/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 9 1/2 in |
Housing Width | 11 11/16 in |
Mfr. Warranty Length | 1 yr |
Body Width | 11 11/16 in |
Lifting Hook Opening Width | 1 13/16 in |
Maximum Lifting Length | 10 ft |
Controller Cord Length | 6 ft |
Minimum Retracted Length | 30 29/32 in |
Body Depth | 9 1/2 in |
Body Length | 30 3/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 32 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- MARATHON INDUSTRIES Marathon Flat-Free 10 Rigid Caster (00301)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-10)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH8)
- Harrington Lifting Equipment