Shop All Electric Hoists
Harrington
Electric Chain Hoist, 525 lb, 6 ft, Hook Mounted - No Trolley, White and Orange
Mfr # ED525DA-6
Zoro # G6581233
product price: $4,574.99
/ea
Free Shipping & Returns
$4,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 6 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch, Safety Standards
- Lift Speed 44/10 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ED525DA-6
- Zoro # G6581233
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 5 13/16 in |
Housing Length | 16 29/32 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 6 in |
Maximum Lifting Length | 6 ft |
Body Depth | 6 in |
Body Length | 16 29/32 in |
Controller Cord Length | 6 ft |
Minimum Retracted Length | 37 13/16 in |
Body Width | 5 13/16 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 in |
Description
Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 525 lb, Number of Speeds 2, Programmable Programmable by External Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 10 fpm, Maximum Lift Speed 44 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 6 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 37 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- XTEND + CLIMB Carrying Bag, For Z610-0780 (781)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115246-XR)
- VESTIL Manual Carousel, 6000 lb. Capacity, 40" (CA-40-6)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ003SD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- ELEPHANT LIFTING PRODUCTS 1 ton Electric Chain Hoist, Elephant SA, Single Speed 115v Single Phase, 15' Lift (SA-1-15)
- Harrington Hoists