Shop All Electric Hoists
Harrington
Electric Chain Hoist, 525 lb, 20 ft, Hook Mounted - No Trolley, 120v, Red
Mfr # ED525DS-20
Zoro # G6531524
product price: $4,120.99
/ea
Free Shipping & Returns
$4,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 44/10 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ED525DS-20
- Zoro # G6531524
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Depth | 5 in |
Housing Width | 6 1/2 in |
Housing Length | 16 15/16 in |
Body Width | 6 1/2 in |
Minimum Retracted Length | 13 in |
Body Depth | 5 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 1 in |
Body Length | 16 15/16 in |
Controller Cord Length | 16 ft |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 525 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 10 fpm, Maximum Lift Speed 44 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FXP Permanent Lift Magnet 375 l (FXP0375)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385CC)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (61203)
- ZORO SELECT Rgd Plat Castr, Polyolfin, 2-1/2 in, 175 lb (1UKT6)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER050L-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HARRINGTON Electric Hoists (SEM005C-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- Harrington Lifting Equipment