Shop All Electric Hoists
Harrington
Electric Chain Hoist, 525 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange
Mfr # ED525DSA-15
Zoro # G6707267
product price: $4,363.99
/ea
Free Shipping & Returns
$4,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch, Safety Standards
- Lift Speed 44/10 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ED525DSA-15
- Zoro # G6707267
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 6 in |
Housing Width | 5 13/16 in |
Housing Length | 16 29/32 in |
Manufacturers Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 12 ft |
Lifting Hook Opening Width | 1 in |
Body Length | 16 29/32 in |
Body Width | 5 13/16 in |
Body Depth | 6 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 525 lb, Number of Speeds 2, Minimum Lift Speed 10 fpm, Maximum Lift Speed 44 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in, Body Length 16 29/32 in, Body Width 5 13/16 in, Body Depth 6 in, Body Material Aluminum, Brake Type Weston Style Load Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE1803NFX10)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/Flat Hks w/ Aluminum Handle Bulk (78527)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- OZ LIFTING PRODUCTS Wall Mount Builder's Hoist Bracket for OBH5000 and OBH1000 (OBH230-WALL)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK0526-10-208V-3PH)
- Harrington Lifting Equipment