Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 460V, Yellow
Mfr # NERP003HD-20 / 460v
Zoro # G6955444
product price: $4,556.99
/ea
Free Shipping & Returns
$4,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 53/9 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP003HD-20 / 460v
- Zoro # G6955444
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 13 11/16 in |
Housing Depth | 7 1/2 in |
Housing Length | 22 1/4 in |
Body Width | 13 11/16 in |
Minimum Retracted Length | 16 5/16 in |
For Max. Beam Flange Width | 4 in |
Controller Cord Length | 16 ft |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 1 3/32 in |
For Minimum Beam Height | 3 in |
Minimum Radius Curve | 43 5/16 in |
Maximum Lifting Length | 20 ft |
Body Length | 22 1/4 in |
Trolley Wheel Diameter | 3 1/5 in |
Body Depth | 7 1/2 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 53 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Cart, 24 In. W, 60 In. L, Chrome (4W657)
- INDUSCO Manila Rope, Block, 6", Single Wood, w/Hook (C0616900086)
- STREN-FLEX Eye and Eye Twist Sling, 6inx3 ft., 9600lb (EET1-906P)
- GLEASON REEL Floor Jib Kit, Swing, 10 ft. x9 ft. Column (W5S-100902)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- Harrington Hoists