Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb., 20 ft, Motorized Trolley, Yellow
Mfr # EQM003SD-20
Zoro # G9912327
original price:
$5,923.04
4% off
new price: $5,640.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,640.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container
- Lift Speed 33/5.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQM003SD-20
- Zoro # G9912327
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 9 7/64 in |
Min. Radius Curve | 31 1/2 in |
Trolley Wheel Dia. | 3 3/4 in |
Housing Length | 16 1/2 in |
Housing Width | 14 13/32 in |
Fits Beam Height | 4 51/64 in |
Manufacturers Warranty Length | 3 yr |
Minimum Retracted Length | 16 1/2 in |
Trolley Wheel Diameter | 3 3/4 in |
Lifting Hook Opening Width | 1 3/32 in |
For Minimum Beam Height | 4 13/16 in |
Body Length | 16 1/2 in |
Body Depth | 9 1/8 in |
Minimum Radius Curve | 31 1/2 in |
Maximum Lifting Length | 20 ft |
Controller Cord Length | 16 ft |
Mfr. Warranty Length | 3 yr |
Body Width | 14 13/32 in |
For Max. Beam Flange Width | 5 in |
For Min. Beam Flange Width | 2 1/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 2.9 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 4 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Grve Swivl Cstr, Cast Irn, 4 in, 800 lb, A (1NWD5)
- APEX 40.6 in. H X 21.7 in. W X 24.4 in. L Gray Collapsible Shopping Cart (SC9023)
- DAYTON Bottom Hook Assembly (GGS_56906)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E20B4W4C1P6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP010L-20)
- STARKE Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted, 460V (STK30VS-20)
- Harrington Hoists