Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 20 ft, Motorized Trolley, 230/460V, White
Mfr # NERM003L-L-FG-20
Zoro # G2208949
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,434.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 15 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERM003L-L-FG-20
- Zoro # G2208949
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 31 1/2 in |
Housing Width | 8 1/2 in |
Housing Length | 13 13/16 in |
Trolley Wheel Dia. | 3 3/4 in |
Housing Depth | 14 13/16 in |
Controller Cord Length | 16 ft |
For Max. Beam Flange Width | 5 in |
For Minimum Beam Height | 5 3/32 in |
Body Width | 8 1/2 in |
Minimum Radius Curve | 31 1/2 in |
Maximum Lifting Length | 20 ft |
Body Depth | 14 13/16 in |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 3 3/4 in |
Minimum Retracted Length | 15 19/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 14 13/16 in |
Body Length | 13 13/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 26 Puller Hook Bar (44420)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-CB)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Silver (EE2802TFX10)
- CASTERHQ Knaack 695 Caster Set W/ Brakes, 6" (Pack of 4) (ID-OONA-9LW0)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow (NERP020CD-15 / 230v)
- HARRINGTON Electric Chain Hoist, 125 lb, 6 ft, Hook Mounted - No Trolley, White (ED125DA-6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Push Trolley, 460V, Yellow (EQP003SD-15)
- Harrington Lifting Equipment