Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 20 ft, Motorized Trolley, 115/230V, Yellow
Mfr # SNERM003S-L-20
Zoro # G9857671
product price: $6,011.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,011.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERM003S-L-20
- Zoro # G9857671
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 15 19/32 in |
Manufacturers Warranty Length | 1 yr |
Housing Length | 22 3/16 in |
Min. Radius Curve | 31 1/2 in |
Housing Depth | 11 5/8 in |
Lifting Hook Opening Width | 29/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Length | 22 3/16 in |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 3 3/4 in |
Controller Cord Length | 16 ft |
For Minimum Beam Height | 5 3/32 in |
Body Width | 15 19/32 in |
Minimum Radius Curve | 31 1/2 in |
Minimum Retracted Length | 14 19/32 in |
Body Depth | 11 5/8 in |
For Max. Beam Flange Width | 5 in |
Maximum Lifting Length | 20 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- VESTIL Economy Spreader Beam, 6000 lb., 36" (SBM-60-3)
- SNAP-LOC Super-Duty Dolly, Red, 1800 Lb (SL1800D6R)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN2801DX5)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- WILTON Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V (JSH-275-10)
- Harrington Lifting Equipment