Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow
Mfr # NER003S-20
Zoro # G6811113
product price: $2,707.99
/ea
Free Shipping & Returns
$2,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
- Lift Speed 36 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER003S-20
- Zoro # G6811113
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 18 13/16 in |
Housing Depth | 6 5/8 in |
Housing Width | 12 19/32 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Mfr. Warranty Length | 1 yr |
Body Length | 18 13/16 in |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 13 13/16 in |
Body Width | 12 19/32 in |
Body Depth | 6 5/8 in |
Lifting Hook Opening Width | 1 3/32 in |
Controller Cord Length | 8 3/16 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 36 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (P-PRP-035X013/050D)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- VESTIL Swivel Hook With Clevis, 10K cap (HOOK-S-10)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 1200 lb. (OZGAL.25-55B)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP030C-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-20)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- Harrington Electric Hoists