Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 20 ft, Geared Trolley, White
Mfr # NERG003LD-FG-20
Zoro # G8913204
product price: $8,285.99
/ea
Free Shipping & Returns
$8,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 20 ft
- Hoist Mount Geared Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 15/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERG003LD-FG-20
- Zoro # G8913204
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 13 13/16 in |
Housing Width | 8 1/2 in |
Trolley Wheel Dia. | 2 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 16 5/16 in |
Trolley Wheel Diameter | 2 13/16 in |
Body Width | 8 1/2 in |
Body Depth | 16 5/16 in |
Minimum Retracted Length | 14 19/32 in |
For Max. Beam Flange Width | 4 in |
Minimum Radius Curve | 43 5/16 in |
Body Length | 13 13/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Controller Cord Length | 16 ft |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 16 5/16 in |
For Minimum Beam Height | 3 3/16 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (20TM13)
- HARRINGTON Safety Latch for 3 Ton Lever Hoist (L5BA0321071)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 300 lb, C (1UHX9)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 3 in W, Polyester, Yellow (EE1803DTX7)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- STARKE Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted, Grey (STK1026-10)
- Harrington Hoists