Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb., 20 ft, Geared Trolley, 115V, Yellow
Mfr # SEQG003SD-20
Zoro # G9912975
Free Shipping & Returns
$3,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 33/5.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEQG003SD-20
- Zoro # G9912975
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Fits Beam Height | 3 in |
Housing Width | 14 13/32 in |
Min. Radius Curve | 51 1/4 in |
Trolley Wheel Dia. | 4 1/4 in |
Housing Depth | 9 7/64 in |
Housing Length | 16 45/64 in |
Manufacturers Warranty Length | 3 yr |
Minimum Radius Curve | 51 1/4 in |
Controller Cord Length | 16 ft |
For Min. Beam Flange Width | 2 1/4 in |
Mfr. Warranty Length | 3 yr |
For Max. Beam Flange Width | 5 in |
Minimum Retracted Length | 16 11/16 in |
For Minimum Beam Height | 3 in |
Lifting Hook Opening Width | 1 3/32 in |
Maximum Lifting Length | 20 ft |
Body Width | 14 13/32 in |
Body Length | 16 23/32 in |
Body Depth | 9 1/8 in |
Trolley Wheel Diameter | 4 1/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 12.7 A, Current at Maximum Voltage 7.2 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel Light Duty Steel Wheel 875 - 8 x 1.75 - 2" Centered Hub - 1/2" BB - Diamond Tread (875)
- MIDWEST FASTENER 1/4" x 5-1/4" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52367)
- VESTIL Plastic Bolt Caps For Bollards, 1/2" Size, 50pcs/bag (BC-BK-12-PK)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 12 in. W (3251514-TRD36)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- MY-TE Electric Winch Hoist, 3000 lb Single Line/6000 lb Double Line Load, 115 VAC (742113)
- Harrington Hoists