Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 460V, Yellow
Mfr # NERP003SD-15 / 460v
Zoro # G6779927
product price: $3,750.99
/ea
Free Shipping & Returns
$3,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 36/6 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP003SD-15 / 460v
- Zoro # G6779927
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 13 5/8 in |
Housing Depth | 6 5/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Fits Beam Height | 3 in |
Housing Length | 21 in |
For Min. Beam Flange Width | 2 9/32 in |
For Minimum Beam Height | 3 in |
Body Width | 13 5/8 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 6 5/8 in |
Controller Cord Length | 11 ft |
Minimum Retracted Length | 15 19/32 in |
Trolley Wheel Diameter | 3 1/5 in |
Maximum Lifting Length | 15 ft |
Minimum Radius Curve | 43 5/16 in |
Lifting Hook Opening Width | 1 3/32 in |
For Max. Beam Flange Width | 4 in |
Body Length | 21 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 36 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 4 in., 200 lb. (33H920)
- GLOBAL INDUSTRIAL Lifting Magnet, 600 lb. Capacity (316089)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Black (EEF1-903CW-20)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33007)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-20)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-15)
- BISON LIFTING EQUIPMENT 5 Ton 3 Phase, Electric Chain Hoist W/ Motorized Trolley, 20Ft, 230v/460v (HHBD05SK-02 + WPC05 / 20')
- Harrington Electric Hoists