Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 460V, White
Mfr # NERP003LD-FG-15
Zoro # G8913432
product price: $7,763.99
/ea
Free Shipping & Returns
$7,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 15/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP003LD-FG-15
- Zoro # G8913432
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 13 13/16 in |
Housing Width | 8 1/2 in |
Trolley Wheel Dia. | 2 23/64 in |
Housing Depth | 16 5/16 in |
For Max. Beam Flange Width | 4 in |
Lifting Hook Opening Width | 16 5/16 in |
Trolley Wheel Diameter | 2 23/64 in |
Minimum Retracted Length | 16 5/16 in |
For Minimum Beam Height | 3 3/16 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 43 5/16 in |
Maximum Lifting Length | 15 ft |
For Min. Beam Flange Width | 2 9/32 in |
Body Depth | 16 5/16 in |
Controller Cord Length | 11 ft |
Body Length | 13 13/16 in |
Body Width | 8 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chime Jaw Drum Truck, 650 LB (6W854)
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- LINCOLN LUBRICATION Low Profile Truck Drain with Manual Pump (3667)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-10PH)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- DEMAG Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H5 V4.8/1.2 460/60)
- Harrington Lifting Equipment