Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP003S-15
Zoro # G6669555
product price: $3,159.99
/ea
Free Shipping & Returns
$3,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 36 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP003S-15
- Zoro # G6669555
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 13 11/16 in |
Fits Beam Height | 3 in |
Housing Depth | 6 5/8 in |
Housing Length | 18 13/16 in |
Trolley Wheel Diameter | 3 1/5 in |
Lifting Hook Opening Width | 1 3/32 in |
For Minimum Beam Height | 3 in |
Body Length | 18 13/16 in |
Maximum Lifting Length | 15 ft |
Body Depth | 6 5/8 in |
Mfr. Warranty Length | 1 yr |
For Min. Beam Flange Width | 2 1/4 in |
Minimum Retracted Length | 15 19/32 in |
Body Width | 13 11/16 in |
Controller Cord Length | 11 ft |
For Max. Beam Flange Width | 4 in |
Minimum Radius Curve | 43 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 36 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- LIFT-ALL Web Sling, Type X, 6 ft L, 1 in W, Polyester, Silver (DOSEE1801TFX6)
- XPOSE SAFETY Ball Bungees White 6 in , 10PK (BB-6W-10-X)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W5C1P3)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-20)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM030C-L-20)
- BISON LIFTING EQUIPMENT 5 Ton Single Phase Hoist with Motorized Trolley, 115/230v (HH-B500-T)
- Harrington Hoists