Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb., 15 ft, Motorized Trolley, Yellow
Mfr # EQM003SD-15
Zoro # G9912500
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,755.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container
- Lift Speed 33/5.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EQM003SD-15
- Zoro # G9912500
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 3 3/4 in |
Housing Length | 16 1/2 in |
Manufacturers Warranty Length | 3 yr |
Min. Radius Curve | 31 1/2 in |
Housing Depth | 9 7/64 in |
Fits Beam Height | 4 51/64 in |
Housing Width | 14 13/32 in |
Mfr. Warranty Length | 3 yr |
For Min. Beam Flange Width | 2 1/4 in |
For Max. Beam Flange Width | 5 in |
For Minimum Beam Height | 4 13/16 in |
Trolley Wheel Diameter | 3 3/4 in |
Body Width | 14 13/32 in |
Maximum Lifting Length | 15 ft |
Body Length | 16 1/2 in |
Controller Cord Length | 11 ft |
Lifting Hook Opening Width | 1 3/32 in |
Body Depth | 9 1/8 in |
Minimum Radius Curve | 31 1/2 in |
Minimum Retracted Length | 16 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 2.9 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 4 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3515-P)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 5/8 Axle (CW-415-PO 5/8)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb, Blk (20TM48)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-15)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK3021-15-208V-3PH)
- Harrington Lifting Equipment