Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 15 ft, Motorized Trolley, 460V, White
Mfr # NERM003LD-L-FG-15
Zoro # G2208860
product price: $10,481.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,481.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 15/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM003LD-L-FG-15
- Zoro # G2208860
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 14 13/16 in |
Housing Width | 8 1/2 in |
Min. Radius Curve | 31 1/2 in |
Housing Length | 13 13/16 in |
Trolley Wheel Dia. | 3 3/4 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Minimum Radius Curve | 31 1/2 in |
Body Length | 13 13/16 in |
Trolley Wheel Diameter | 3 3/4 in |
Controller Cord Length | 11 ft |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 14 13/16 in |
Body Depth | 14 13/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
Body Width | 8 1/2 in |
Minimum Retracted Length | 15 19/32 in |
For Minimum Beam Height | 5 3/32 in |
For Max. Beam Flange Width | 5 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 13/16 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 3006.2493 Rope-In-A-Box-7/32" x 1500' Bulk Rope Marine Winterizing Shrink Wrap (3006.2493)
- US CARGO CONTROL 2" x 20' Winch Strap with Flat Hook, 220FH-GRN (220FH-GRN)
- MAPP CASTER 5"X2" Polyurethane Wheel Rigid Caster - 750 Lbs Capacity (146UPRB520R)
- LOUISVILLE Label Kit (PK-FH1000)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- Harrington Lifting Equipment